Shop VIEGA
See all product information
Create Account
ProPress 90 elbow P1 0.75 P2 0.75 316 stainless steel
- Mfr # 80405
- Zoro # G923561371
product price:Â
$
80.99
/ea
Key Features
Material
316 Stainless Steel
Connection (In.)
3/4" x 3/4"
Fitting Connection Type
Elbow
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 80405
- Zoro #
- G923561371
- UPC #
- 691514804057
- Country of Origin
- Germany
- Material
- 316 Stainless Steel
- Item
- Elbows
- Connection (In.)
- 3/4" x 3/4"
- Fitting Connection Type
- Elbow
- Color
- Silver
Description
These stainless steel press tube fittings connect with wet or dry tubing for potable water applications. Wet tubing refers to systems that contain water at all times. Dry tubing is empty until water is needed and released by a valve.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.