Shop VIEGA
See all product information
Create Account
Tee, Steel, Press-fit 3", 3", FNPT 3/4"
- Mfr # 26630
- Zoro # G5219011
product price:Â
$
405.99
/ea
Free Shipping & Returns
Key Features
Tube Fitting Material
Carbon Steel
Specific Fitting Shape
Adapter Tee
Fitting Connection Type
Press x Press x Female Pipe Thread
Tube Size
3 in
Pipe Size - Pipe Fitting
3 in x 3 in x 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 26630
- Zoro #
- G5219011
- UPC #
- 691514266305
- Country of Origin
- Germany
Dimensions
- Tube Size
- 3 in
- Pipe Size - Pipe Fitting
- 3 in x 3 in x 3/4 in
- Pipe Size (Fittings)
- 3" x 3" x 3/4"
- Fitting Side B Pipe Size
- 3 in
- Overall Length
- 7 15/32 in
- Fitting Side C Pipe Size
- 3/4 in
- Fitting Side A Pipe Size
- 3 in
- Fitting Side 3 Pipe Size
- 3/4 in
- Fitting Side 2 Pipe Size
- 3 in
- Fitting Side 1 Pipe Size
- 3 in
- Wire Rope Length
- 7 15/32 in
- Length
- 7 15/32 in
Description
Crimp Tee Fitting, Application Non-Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Side C Connection Type FPT, Fitting Material Steel, Fitting Side A Pipe Size 3 in, Fitting Side B Pipe Size 3 in, Fitting Side C Pipe Size 3/4 in, O-Ring Material FKM, Specific Fitting Shape Adapter Tee, Finish/Coating Zinc Nickel-Plated, Overall Length 7 15/32 in, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 284 Degrees F
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.