
OMNI VX2718-2KPC-MHD 27" Class WQHD Curved Screen LED Monitor - 16:9 - Black
Mfr # VX2718-2KPC-MHD
Zoro # G116268919
product price: $240.99
/ea
Free Shipping & Returns
Key Features
Max. Resolution
2560 x 1440
Width
24.1"
Speakers
Yes
Curved Screen
Yes
Features
3H Surface Hardness, Anti-glare
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
VX2718-2KPC-MHD
Zoro #
G116268919
UPC #
766907009637
Country of Origin
China
Dimensions
Width
24.1"
Depth
3"
Height with Stand
18.70"
Depth with Stand
8.86"
Color Depth
8-bit (6-bit+FRC)
Height
14.3"
Viewable Screen Size
27"
Width with Stand
24.06"
Screen Size Class
27"
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.