Shop VIEWSONIC
See all product information
Create Account
Privacy Filter Screen Protector Black - Privacy Filter Screen Protector Black
Mfr # VSPF2150
Zoro # G014877565
product price:Â
$
93.69
/ea
Key Features
Width
0.75 in
Color
Black
Includes
Privacy Filter Screen ProtectorMicrofiber cleaning clothClear plastic adhesive tabsClear double-sided tapeQuick Start Guide
Display Size Supported
21.5 in
Features
Durable, Anti-reflective
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VSPF2150
- Zoro #
- G014877565
- UPC #
- 766907793611
- Country of Origin
- Korea, Republic of
- Color
- Black
- Includes
- Privacy Filter Screen ProtectorMicrofiber cleaning clothClear plastic adhesive tabsClear double-sided tapeQuick Start Guide
- Features
- Durable, Anti-reflective
- Display Type
- LCD
- Device Supported
- Monitor
- Item
- Privacy Screen Protector
- Widescreen
- Yes
- Anti-glare
- Yes
- Product Type
- Privacy Screen Protector
- Compatible Devices
- Monitor
- Durability
- Scratch Resistant
- Display Type Supported
- LCD
Description
VIEWSONIC VSPF2150 VIEWSONIC 21.5 PRIVACY FILTER
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.