Duomo 18inL x 13inW x 4inH Concreto Stone Rectangular Vessel Bathroom Sink in Gray

  • Mfr # VG04063

  • Zoro # G116499030


product price:  $183.99
/ea
Free Shipping & Returns

Key Features

Overall Height
4 in
Overall Length
18.125 in
Bowl Depth
13 in
Body Material
Concrete
Bowl Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VG04063
Zoro #
G116499030
UPC #
849922067230
Country of Origin
China

Dimensions

Overall Height
4 in
Overall Length
18.125 in
Bowl Depth
13 in
Overall Width
13 in

Details

Body Material
Concrete
Bowl Shape
Rectangular
Standards
CSA Certified, IAPMO Certified
Color
Gray
Application
Vessel Sink
Item
Bathroom Sink

Description

The VIGO Duomo Gothic vessel sink brings modern elegance to your bathroom. This sleek gray sink measures 18-in. L x 13-in. W x 4-in. H, offering a spacious basin with gently sloping sides. Its rectangular shape and neutral tone complement a wide range of bathroom styles, from contemporary to transitional. Crafted from durable Concreto, this sink resists scratches and stains, making it both stylish and practical for daily use. The ash gray finish provides a sophisticated look while being easy to clean, promoting better hygiene. This vessel sink sits atop your countertop, adding a distinctive element to your bathroom design. Its versatile style works well with various faucet types and bathroom decor schemes. The VIGO sink combines functionality with aesthetics, offering a premium look without sacrificing durability. Whether you're updating a main bathroom or adding a unique touch to a guest bath, this vessel sink delivers a blend of style and practicality that will enhance your space for years to come.


  • CONCRETO STONE : This sleek ash gray vessel bathroom sink, made from durable solid-core concrete composite, complements various décors while offering superior aesthetic and functional performance over traditional materials.
  • EASY SINK SETUP : Designed for hassle-free installation, this sink seamlessly integrates with your existing plumbing system without requiring any modifications or special tools.
  • DURABILITY: Crafted from proprietary Concreto Stone , this sink offers superior resistance to scratches, stains, and wear, maintaining its pristine look for years even in high-traffic bathrooms.
  • HYGENIC: Non-porous surface prevents liquid absorption and inhibits bacteria and mold growth, making cleaning easier and maintaining a healthier bathroom environment.
  • LUXURIOUS FINISH: The ash gray surface of the vessel sink adds elegance to the bathroom, creating a high-end, industrial look that enhances the overall luxury of the space.
  • VERSATILITY: Effortlessly complement your bathroom design by pairing this bathroom vessel sink with countertops made of granite, marble, quartz, or wood, creating a cohesive and stylish aesthetic.
  • PERFECT FIT: This vessel sink is perfect for both small and large bathrooms, offering ample space for daily tasks without overwhelming your countertop.
  • EXTERIOR DIMENSIONS: 18-in. L x 13-in. W x 4-in. H, this vessel sink size balances functionality and space efficiency.
  • LIGHTWEIGHT DESIGN: Concreto lightweight composition offers effortless installation and reduced structural stress, while maintaining durability and style, surpassing the heavier quartz, iron, and natural stone sinks in practicality and ease of use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.