Shop VIGO

Giovanni Frosted White Glass 17 in. L x 17 in. W x 6 in. H Round Vessel Bathroom Sink

  • Mfr # VG07043

  • Zoro # G522576110


product price:  $121.99
/ea
Free Shipping & Returns

Key Features

Body Material
Glass
Color
White
Overall Width
17 in
Overall Height
6 in
Bowl Depth
17 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VG07043
Zoro #
G522576110
UPC #
816686016460
Country of Origin
China

Dimensions

Overall Width
17 in
Overall Height
6 in
Bowl Depth
17 in

Details

Item
Bathroom Sink
Body Material
Glass
Color
White
Finish
White Frost

Description

VIGO Giovanni glass bathroom vessel sink transforms your bathroom into a stunning showcase. This round, white frost glass sink boasts a sleek, modern design that adds depth and visual interest to any vanity. Crafted from durable tempered glass, it's both beautiful and practical, resistant to scratches and easy to clean. The smooth, curved shape creates a serene atmosphere, while the frosted finish adds a touch of sophistication. Each sink is a unique work of art, showcasing the skill of glass artisans through its intricate patterns and hand-painted details. The VIGO glass vessel sink pairs effortlessly with various faucet styles and vanity designs, making it a versatile choice for bathrooms of all styles. Its eye-catching appearance turns a functional fixture into a true statement piece. The careful craftsmanship shines through in every aspect, from the perfectly balanced form to the flawless finish. Elevate your bathroom's style and functionality with this elegant glass bathroom vessel sink that combines timeless beauty with modern durability.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.