Marigold Modern White Matte Stone 18 in. L x 14 in. W x 5 in. H Rectangular Vessel Bathroom Sink

  • Mfr # VG04003

  • Zoro # G022575859


product price: $223.99
/ea
Free Shipping & Returns

Key Features

Overall Height
5 in
Body Material
Matte stone
Bowl Depth
14 in
Overall Width
18 in
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VG04003
Zoro #
G022575859
UPC #
849922008073
Country of Origin
China

Dimensions

Overall Height
5 in
Bowl Depth
14 in
Overall Width
18 in

Details

Item
Bathroom Sink
Body Material
Matte stone
Color
White
Finish
Matte White

Description

The VIGO Marigold vessel sink brings a modern and sleek look to your bathroom. This rectangular sink measures 18-in. L x 14-in. W x 5-in. H, making it a standout piece on any countertop. The matte white finish gives it a clean, contemporary appearance that works well in various bathroom styles, from minimalist to transitional. Made from durable MatteStoneTM, this sink resists scratches and stains, ensuring it maintains its attractive look over time. The smooth, seamless design not only adds to its visual appeal but also makes cleaning a breeze, promoting better hygiene in your bathroom. Its versatile shape allows for easy installation on different countertop materials, adapting effortlessly to your existing decor or new renovation plans. The VIGO vessel sink combines practicality with style, offering a premium look without compromising on functionality. Whether you're updating a small guest bathroom or redesigning your master suite, this sink provides a focal point that enhances the overall aesthetic of your space while meeting your daily needs.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.