Viking
Viking Safety Poly/Cotton Tee-Org
Mfr # 6000O-L
Zoro # G8742526
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closure Type Pullover
- Color Orange
- Material Polyester/Cotton
- Fits Chest Size 43 in to 109 in
- Standards ANSI/ISEA 107-2015 Type R, Class 2, CSA Z96-15 Class 2, Level 2
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUCKY LINE Bead Chain Sp, Sil, Np Stl, 100 ft. (31700)
- RINGERS GLOVES Leather Gloves, Goatskin, XL, PR (664-11)
- ANSELL VF, Cut Res glves, A5, 10, 61DD68, PR (11-755VP)
- ENPAC Drum Spill Containment Pallet, 83 gal Spill Capacity, 4 Drum, 6000 lb., High Density Polyethylene (5001-YE-D)
- SAFETYSHIRTZ SS360 Wildland Sasquatch Class 2 T-Shirt, Safety Orange, L (730101L)
- OCCUNOMIX Hooded Sweatshirt, M, ANSI Class 3 (LUX-HZSWTBX-YM)
- OCCUNOMIX Hooded Sweatshirt, 3XL, ANSI Class 3 (LUX-HZSWTBX-Y3X)
- RADIANS Radians ST11B Type R Class 2 Short Sleeve Black Bottom T-Shirt (ST11B-2PGS-M)
- OCCUNOMIX XL Men's Sweatshirt, Yellow (LUX-SWTLH-YXL)
- RADIANS Radians Color Blocked Hooded Sweatshirt w/Removable Hood (SJ32-3ZGS-2X)
- RADIANS Radians ST11-3 Type R Class 3 Short Sleeve T-Shirt With Max-Dri(TM) (ST11-3PGS-XL)
- Viking Workwear and Protective Clothing