Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exit Door Alarm Kit, Horn, 85dB

  • Mfr # 99ALK 3FT US26 3215

  • Zoro # G1830857


product price: $877.99
/ea
Free Shipping & Returns

Key Features

Door Handing
Non-Handed
Finish
Satin Chrome
Material
Steel
Includes
9V Battery
Standards
ANSI A156.3-2001 Grade 1, UL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99ALK 3FT US26 3215
Zoro #
G1830857
UPC #
-
Country of Origin
United States

Details

Door Handing
Non-Handed
Finish
Satin Chrome
Item
Exit Door Alarm Kit
Material
Steel
Includes
9V Battery
Standards
ANSI A156.3-2001 Grade 1, UL
For Use With
Von Duprin(TM) 99 Series Exit Device
Alarm Type
Horn
Activated By
Unauthorized Egress
Decibels
85 dB
Power Source
Battery
Body Material
Steel
Cylinder Type
Mortise
Siren Style
Siren
Product Type
Exit Door Alarm
Hand
Nonhanded
Alarm Body Color
Gray
Alarm Body Finish
Satin Chrome
Alarm Body Material
Steel
Alarm Duration
Variable
Compatible Exit Device Series
99 Series
Sound Level
85 dB
Voltage Rating
9 V DC

Description

Exit Door Alarm Kit, Finish Satin Chrome, Cylinder Type Mortise, Alarm Type Horn, Siren Style Siren, Activated By Unauthorized Egress, Alarm Duration Variable, Door Handing Non-Handed, Decibels 85 dB, Power Source Battery, Standards ANSI A156.3-2001 Grade 1, UL, For Use With Von Duprin(TM) 99 Series Exit Device, Includes 9V Battery

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.