Shop VON DUPRIN
See all product information
Create Account
Grade 1 Rim Exit Device, Wide Stile Pushpad, 48in Device, Nightlatch, Hex Key Dogging, Rim
- Mfr # 78NL-OP 4 710
- Zoro # G723395909
product price:Â
$
1,163.99
/ea
Free Shipping & Returns
Key Features
Material
All Types
Standards
UL 305, A156.3 2014
Function
Nightlatch
Grade
Grade 1
Door Handing
Non-Handed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 78NL-OP 4 710
- Zoro #
- G723395909
- UPC #
- -
- Country of Origin
- United States
- Material
- All Types
- Standards
- UL 305, A156.3 2014
- Function
- Nightlatch
- Grade
- Grade 1
- Item
- Rim Exit Devices
- Door Handing
- Non-Handed
- Exit Device Type
- Rim
- Finish
- 313
- Key Override Options
- Hex Key Dogging
- Outside Trim Type
- Nightlatch
- Color
- Dark Bronze
Dimensions
- Length (In.)
- 48 in
- Door Width
- 4 ft
Description
Grade 1 Rim Exit Device, Wide Stile Pushpad, 48in Device, Nightlatch, Hex Key Dogging, Rim Cylinder, Dark Bronze Anodized Aluminum Finish, Non-Handed
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.