Shop VULCAN

Convection Steamer

  • Mfr # C24ET6-LWE

  • Zoro # G823358514


product price:  $51,908.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Number of Steaming Chambers
2
Phase
Three-Phase
Overall Height
58 3/10 in
Power Source
Electric
Installation Type
Floor Standing
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C24ET6-LWE
Zoro #
G823358514
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
58 3/10 in
Pan Length
12 in
Drain Size
1 1/2 in
Overall Depth
35 1/2 in
Pan Width
20 in
Overall Width
24 in

Details

Number of Steaming Chambers
2
Phase
Three-Phase
Power Source
Electric
Installation Type
Floor Standing
Number of Pans - Maximum
6
Wattage
17 kW
Includes
(6) 12 in x 20 in x 2 1/2 in Pans
Current
53 A
Voltage
208V, 240V
Weight
500 lb
Included Controls
Buzzer, Indicator Light, Timer
Product Type
Convection Steamer
Operating Temperature - Minimum
235 Degrees F
Plug Type
Field Wire Electrical Connection
Features
6 in Adjustable Stainless Steel Legs with Flanged Feet, Drain Connection and Two External Deliming Ports, Heavy Duty Doors and Door Latch Mechanisms with Gasket Guard, Long-Life Door Gasket with Exclusive Vulcan Pan Guard, Separate 60 min Timer with Constant Steam Feature and Illuminated Power Switch for each Compartment, Split Water Line Connection, Staged 2-Speed Water Fill, Stainless Steel Water Resistant Cabinet Base with Enclosed Bottom, Twin High Output Stainless Steel Generators with Auto Smartdrain and Powerflush(TM) System
Drain Type
NPT, NSHT
Standards
ANSI/NSF 4, cULus, ENERGY STAR, UL
Control Type
Manual
Material
Stainless Steel
Energy Star Compliant
Yes
Operating Temperature - Maximum
235 Degrees F
Item
Convection Steamer

Description

Convection Steamer

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.