Shop VULCAN
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Restaurant Range
Mfr # EV36S-6FP208
Zoro # G123361474
product price:Â $20,329.99
/eaKey Features
Includes Griddle
No Griddle
Overall Height
58 in
Number of Burners
6
Standards
cULus Listed, NSF Certified
Self Cleaning
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
EV36S-6FP208
Zoro #
G123361474
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
58 in
Overall Width
36 in
Manufacturer Warranty Length
1 yr Limited (Labor), 1 yr Limited (Parts)
Oven Interior Depth
26 3/8 in
Oven Interior Width
26 1/2 in
Oven Interior Height
14 in
Overall Depth
34 in
Details
Includes Griddle
No Griddle
Number of Burners
6
Standards
cULus Listed, NSF Certified
Self Cleaning
No
Perfomance
Commercial
Features
ADA Compliant
No
Burner Type
Solid
Power Source
Electric
Color
Silver
Wattage
5 kW
Number of Racks
1
Item
Oven Range
Weight
440 lb
Number of Ovens
1
Voltage
208V
Description
Oven Range, Power Source Electric, Color Silver, Overall Height 58 in, Overall Width 36 in, Overall Depth 34 in, Number of Burners 6, ADA Compliant No, Self Cleaning No, Cooking Surface Material Stainless Steel
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.