Shop VULCAN
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Restaurant Range
Mfr # EV60SS-10FP480
Zoro # G123354520
product price:Â $34,636.99
/eaKey Features
Features
Weight
750 lb
Overall Width
60 in
Power Source
Electric
Burner Type
Solid
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
EV60SS-10FP480
Zoro #
G123354520
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
60 in
Manufacturer Warranty Length
1 yr Limited (Labor), 1 yr Limited (Parts)
Overall Height
58 in
Oven Interior Depth
26 3/8 in, 26 1/2 in
Oven Interior Height
14 in
Overall Depth
34 5/8 in
Oven Interior Width
20 in, 26 1/2 in
Details
Features
Weight
750 lb
Power Source
Electric
Burner Type
Solid
Voltage
480V
Number of Burners
10
Standards
cULus Listed, NSF Certified
Perfomance
Commercial
Item
Oven Range
Wattage
5 kW
Self Cleaning
No
Color
Silver
Number of Ovens
2
ADA Compliant
No
Includes Griddle
No Griddle
Number of Racks
1
Description
Oven Range, Power Source Electric, Color Silver, Overall Height 58 in, Overall Width 60 in, Overall Depth 34 5/8 in, Number of Burners 10, ADA Compliant No, Self Cleaning No, Cooking Surface Material Stainless Steel
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.