Shop VULCAN
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Restaurant Range
Mfr # EV36S-6FP240
Zoro # G623353207
product price:Â $20,329.99
/eaKey Features
Burner Type
Solid
Overall Width
36 in
Oven Interior Width
26 1/2 in
Voltage
240V
Self Cleaning
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
EV36S-6FP240
Zoro #
G623353207
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
36 in
Oven Interior Width
26 1/2 in
Oven Interior Height
14 in
Manufacturer Warranty Length
1 yr Limited (Labor), 1 yr Limited (Parts)
Overall Depth
34 in
Oven Interior Depth
26 3/8 in
Overall Height
58 in
Details
Burner Type
Solid
Voltage
240V
Self Cleaning
No
Weight
440 lb
Item
Oven Range
Color
Silver
Number of Racks
1
Perfomance
Commercial
Power Source
Electric
Standards
cULus Listed, NSF Certified
Features
Includes Griddle
No Griddle
Number of Burners
6
ADA Compliant
No
Number of Ovens
1
Wattage
5 kW
Description
Oven Range, Power Source Electric, Color Silver, Overall Height 58 in, Overall Width 36 in, Overall Depth 34 in, Number of Burners 6, ADA Compliant No, Self Cleaning No, Cooking Surface Material Stainless Steel
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.