Shop VULCAN
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Heavy Duty Range
Mfr # V6B36S
Zoro # G123361054
product price:Â $21,813.99
/eaKey Features
Perfomance
Commercial
Standards
CSA Approved, NSF Certified
Color
Silver
Oven Interior Height
13 in
Gas Inlet Size
1 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
V6B36S
Zoro #
G123361054
UPC #
-
Country of Origin
United States
Dimensions
Oven Interior Height
13 in
Gas Inlet Size
1 1/4 in
Overall Depth
36 3/4 in
Manufacturer Warranty Length
1 yr Limited (Labor), 1 yr Limited (Parts)
Overall Width
36 in
Oven Interior Depth
27 in
Oven Interior Width
27 in
Overall Height
36 in
Details
Perfomance
Commercial
Standards
CSA Approved, NSF Certified
Color
Silver
Number of Racks
1
Number of Ovens
1
Features
Number of Burners
6
Weight
400 lb
Power Source
Natural Gas
Upper Oven BTU Output
35,000 BtuH
Includes Griddle
No Griddle
ADA Compliant
No
Self Cleaning
No
Lower Oven BTU Output
50,000 BtuH
Item
Oven Range
Description
Oven Range, Power Source Natural Gas, Color Silver, Overall Height 36 in, Overall Width 36 in, Overall Depth 36 3/4 in, Number of Burners 6, ADA Compliant No, Self Cleaning No, Cooking Surface Material Stainless Steel, Current Not Applicable
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.