Shop VULCAN
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Restaurant Range
Mfr # EV60SS-6FP24G480
Zoro # G423359676
product price:Â $38,008.99
/eaKey Features
Number of Racks
1
Number of Burners
6
Number of Ovens
2
Voltage
480V
Standards
cULus Listed, NSF Certified
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
EV60SS-6FP24G480
Zoro #
G423359676
UPC #
-
Country of Origin
United States
Dimensions
Manufacturer Warranty Length
1 yr Limited (Labor), 1 yr Limited (Parts)
Overall Depth
34 5/8 in
Oven Interior Depth
26 3/8 in, 26 1/2 in
Oven Interior Width
20 in, 26 1/2 in
Overall Height
58 in
Overall Width
60 in
Oven Interior Height
14 in
Details
Number of Racks
1
Number of Burners
6
Number of Ovens
2
Voltage
480V
Standards
cULus Listed, NSF Certified
Self Cleaning
No
Wattage
5 kW
Includes Griddle
Griddle Included
Power Source
Electric
ADA Compliant
No
Weight
840 lb
Item
Oven Range
Color
Silver
Perfomance
Commercial
Burner Type
Solid, Griddle
Features
Description
Oven Range, Power Source Electric, Color Silver, Overall Height 58 in, Overall Width 60 in, Overall Depth 34 5/8 in, Number of Burners 6, ADA Compliant No, Self Cleaning No, Cooking Surface Material Stainless Steel
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.