Shop VULCAN

Convection Steamer, Countertop

  • Mfr # C24EA5-LWE

  • Zoro # G723357969


product price:  $25,837.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Material
Stainless Steel
Cord Length
72 in
Drain Size
1 1/2 in
Phase
Three-Phase
Product Type
Convection Steamer
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C24EA5-LWE
Zoro #
G723357969
UPC #
-
Country of Origin
United States

Dimensions

Cord Length
72 in
Drain Size
1 1/2 in
Overall Width
24 in
Pan Length
12 in
Pan Width
20 in
Overall Height
26 in
Overall Depth
33 in

Details

Material
Stainless Steel
Phase
Three-Phase
Product Type
Convection Steamer
Number of Pans - Maximum
5
Features
Built to Last with Heavy Duty Door and Latch Mechanism and Long-Life Door Gasket with Exclusive Vulcan Pan Guard, Cord Strain Relief, Countertop Design with Stainless Steel Exterior and Commercial Cooking Compartments are Easier to Maintain and Coved Interior Corners Makes Cleanup Trouble-Free, Decreases Scale Maintenance and Likelihood of Backup when Powering Down with Exclusive Smartdrain(TM) and Powerflush(TM) Technology, Fills in sec at Startup and Keeps the Boil Going with Exclusive Smartfill(TM) Technology, Heavy Duty Door and Door Latch Mechanisms with Gasket Guard, Illuminated Power Switch with Cook and Ready Lights, Staged Water Fill Includes High-Speed Initial Fill and Low-Speed Fill During Operation, Steams Precisely and Efficiently with Patent-Pending High-Efficiency Steam Generator
Wattage
15 kW
Included Controls
Buzzer, Indicator Light, Timer
Current
48 A
Installation Type
Countertop
Power Source
Electric
Standards
ANSI/NSF 4, cULus, ENERGY STAR, UL
Number of Steaming Chambers
1
Includes
(5) 12 in x 20 in x 2 1/2 in Pans
Item
Convection Steamer, Countertop
Operating Temperature - Minimum
235 Degrees F
Energy Star Compliant
Yes
Voltage
208V, 240V
Weight
197 lb
Control Type
Manual
Plug Type
Field Wire Electrical Connection
Drain Type
NPT
Operating Temperature - Maximum
235 Degrees F

Description

Convection Steamer, Countertop

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.