Shop VULCAN

Convection Steamer, Countertop

  • Mfr # C24EO3

  • Zoro # G323355549


product price:  $14,119.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Operating Temperature - Minimum
235 Degrees F
Standards
ENERGY STAR, NSF 4, UL
Drain Type
NPT
Wattage
8 kW
Power Source
Electric
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C24EO3
Zoro #
G323355549
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
24 in
Pan Width
20 in
Drain Size
1/2 in
Pan Length
12 in
Overall Depth
33 in
Overall Height
19 1/2 in

Details

Operating Temperature - Minimum
235 Degrees F
Standards
ENERGY STAR, NSF 4, UL
Drain Type
NPT
Wattage
8 kW
Power Source
Electric
Plug Type
Field Wire Electrical Connection
Product Type
Boilerless Convection Steamer
Material
Stainless Steel
Number of Pans - Maximum
3
Operating Temperature - Maximum
235 Degrees F
Features
Efficient Steam Generating System, Flexible Drain Standard Out the Rear or Field Convert to the Bottom, Heavy Duty Doors and Door Latch Mechanisms, High Efficiency Boilerless Steam Control Oven System, Long-Life Door Gasket with Exclusive Vulcan Pan Guard, No Water Connect for Flexible Installation, Solid Sheathed Tubular Elements Embedded in 1 in Thick Cast Aluminum Sealed to Pan Bottom with Thermal Transfer Compound for Even Heat Distribution
Control Type
Manual
Includes
(3) 12 in x 20 in x 2 1/2 in Pans
Current
22.2 A
Energy Star Compliant
Yes
Included Controls
Buzzer, Indicator Light, Timer
Voltage
208V, 240V
Weight
140 lb
Item
Convection Steamer, Countertop
Installation Type
Countertop
Number of Steaming Chambers
1
Phase
Single-Phase, Three-Phase

Description

Convection Steamer, Countertop

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.