Shop VULCAN

Restaurant Range

  • Mfr # 60SS-10B

  • Zoro # G623355294


product price:  $12,467.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Cooktop BTU Output - Maximum
30,000 BtuH
Overall Width
60 in
Number of Racks
1
Weight
890 lb
Overall Height
58 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
60SS-10B
Zoro #
G623355294
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
60 in
Overall Height
58 in
Gas Inlet Size
1 in
Oven Interior Depth
27 in
Oven Interior Width
20 3/8 in, 26 1/2 in
Manufacturer Warranty Length
1 yr Limited (Labor), 1 yr Limited (Parts)
Overall Depth
34 in
Oven Interior Height
13 1/2 in

Details

Cooktop BTU Output - Maximum
30,000 BtuH
Number of Racks
1
Weight
890 lb
Power Source
Natural Gas
Lower Oven BTU Output
23,000 BtuH
Features
6 in Stainless Steel Adjustable Legs, Adjustable Oven Thermostat from 250 to 500 Degrees, Convenient Lift-Off Heads On 28,000 Btu Burners (Open-Top) Featuring a Flash Tube Pilot System, Cool-To-The-Touch Control Knobs, Durable Stainless Steel Components, Including Front, Back Riser, Lift-Off High Shelf and Adjustable Legs, Extra Deep Pull Out Crumb Tray with Welded Corners, Heavy Duty Cast Grates, Easy Lift-Off 12 x 12 1/2 in Front and 12 x 14 1/2 in the Rear, Heavy-Duty Compression Spring Door Hinge System, Porcelain Accents, Including Door Liner and Oven Floor
Self Cleaning
No
Standards
CSA Approved, NSF Certified
Number of Ovens
2
Perfomance
Commercial
Item
Oven Range
Upper Oven BTU Output
35,000 BtuH
Includes Griddle
No Griddle
Number of Burners
10
Burner Type
Grate
ADA Compliant
No
Cooktop BTU Output - Minimum
10 BtuH
Color
Silver

Description

Oven Range, Power Source Natural Gas, Color Silver, Overall Height 58 in, Overall Width 60 in, Overall Depth 34 in, Number of Burners 10, ADA Compliant No, Self Cleaning No, Cooking Surface Material Stainless Steel, Current Not Applicable

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.