Shop VULCAN

Convection Steamer, Countertop

  • Mfr # C24EO5

  • Zoro # G723356788


product price:  $19,675.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Power Source
Electric
Included Controls
Buzzer, Indicator Light, Timer
Drain Type
NPT
Voltage
208V, 240V, 480V
Overall Width
24 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C24EO5
Zoro #
G723356788
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
24 in
Overall Depth
33 in
Overall Height
26 in
Pan Length
12 in
Drain Size
1/2 in
Pan Width
20 in

Details

Power Source
Electric
Included Controls
Buzzer, Indicator Light, Timer
Drain Type
NPT
Voltage
208V, 240V, 480V
Item
Convection Steamer, Countertop
Features
Efficient Steam Generating System, Requires No Water or Drain Connection, Flexible Drain Standard Out the Rear or Field Convert to the Bottom, Heavy Duty Doors and Door Latch Mechanisms, High Efficiency Boilerless Steam Control Oven System, Long-Life Door Gasket with Exclusive Vulcan Pan Guard, No Water Connect for Flexible Installation, Solid Sheathed Tubular Elements Embedded in 1 in Thick Cast Aluminum Sealed to Pan Bottom with Thermal Transfer Compound for Even Heat Distribution
Energy Star Compliant
Yes
Weight
170 lb
Current
33.3 A
Number of Pans - Maximum
5
Installation Type
Countertop
Includes
(5) 12 in x 20 in x 2 1/2 in Pans
Product Type
Boilerless Convection Steamer
Phase
Single-Phase, Three-Phase
Plug Type
Field Wire Electrical Connection
Control Type
Manual
Number of Steaming Chambers
1
Operating Temperature - Maximum
235 Degrees F
Material
Stainless Steel
Standards
ENERGY STAR, NSF 4, UL
Wattage
12 kW
Operating Temperature - Minimum
235 Degrees F

Description

Convection Steamer, Countertop

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.