Shop VULCAN

Convection Steamer

  • Mfr # C24GA10

  • Zoro # G023352541


product price:  $49,519.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Material
Stainless Steel
Gas Inlet Type
NPT
Plug Type
3-Prong
Drain Type
NPT
Drain Size
1 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C24GA10
Zoro #
G023352541
UPC #
-
Country of Origin
United States

Dimensions

Drain Size
1 1/2 in
Gas Inlet Size
3/4 in
Overall Depth
35 1/2 in
Pan Length
12 in
Overall Width
24 in
Pan Width
20 in
Cord Length
6 ft
Overall Height
72 in

Details

Material
Stainless Steel
Gas Inlet Type
NPT
Plug Type
3-Prong
Drain Type
NPT
Standards
ANSI/NSF 4, CSA, ENERGY STAR, UL
Includes
(10) 12 in x 20 in x 2 1/2 in Pans
Number of Steaming Chambers
2
Included Controls
Buzzer, Indicator Light, Timer
Item
Convection Steamer
Control Type
Manual
Operating Temperature - Maximum
235 Degrees F
Product Type
Convection Steamer
Number of Pans - Maximum
10
Weight
375 lb
Energy Star Compliant
Yes
Phase
Single-Phase
Installation Type
Floor Standing
Operating Temperature - Minimum
235 Degrees F
Features
Dual Cooking Cavities, External Deliming Port, Heavy Duty Door and Latch Mechanism, High Output Stainless Steel Generator with Auto Smartdrain and Powerflush(TM), Long-Life Door Gasket with Exclusive Vulcan Pan Guard, Split Water Line Connection, Staged Two-Speed Water Fill
Power Source
Natural Gas
Heating Capacity
125,000 BtuH
Current
2 A

Description

Convection Steamer

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.