Shop VULCAN

Heavy Duty Range

  • Mfr # VGMT36S

  • Zoro # G223352969


product price:  $25,683.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
36 in
Standards
CSA Approved, NSF Certified
Weight
404 lb
Number of Ovens
1
Number of Racks
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VGMT36S
Zoro #
G223352969
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
36 in
Oven Interior Width
27 in
Oven Interior Depth
27 in
Overall Depth
36 3/4 in
Manufacturer Warranty Length
1 yr Limited (Labor), 1 yr Limited (Parts)
Overall Width
36 in
Gas Inlet Size
1 1/4 in
Oven Interior Height
13 in

Details

Standards
CSA Approved, NSF Certified
Weight
404 lb
Number of Ovens
1
Number of Racks
1
Item
Oven Range
Features
1 1/4 in Front Gas Manifold, 3/4 in Polished Steel Griddle Plate, 4 in High Side Splash, 4 in Stainless Steel Stub Riser, 50,000 Btu/Hr. Burners (3 Each), 6 in Stainless Steel Legs, Heavy Duty Cast Grates and Aeration Bowls, Individual Pilots and Controls for each Burner, Porcelain Oven Cavity, Snap-Action Thermostats, Stainless Steel Front, Front Top Ledge, Burner Box, Sides, Base and Stub Back, Temperature Range from 150 to 450 Degrees F
Number of Burners
3
Power Source
Natural Gas
Self Cleaning
No
Includes Griddle
Griddle Included
Color
Silver
ADA Compliant
No
Perfomance
Commercial
Upper Oven BTU Output
50,000 BtuH
Burner Type
Griddle
Lower Oven BTU Output
50,000 BtuH

Description

Oven Range, Power Source Natural Gas, Color Silver, Overall Height 36 in, Overall Width 36 in, Overall Depth 36 3/4 in, Number of Burners 3, ADA Compliant No, Self Cleaning No, Cooking Surface Material Stainless Steel, Current Not Applicable

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.