Shop VULCAN

Convection Steamer

  • Mfr # C24ET10-LWE

  • Zoro # G823360487


product price:  $54,523.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Included Controls
Buzzer, Indicator Light, Timer
Pan Width
20 in
Drain Type
NPT, NSHT
Features
6 in Adjustable Stainless Steel Legs with Flanged Feet, Drain Connection and Two External Deliming Ports, Heavy Duty Doors and Door Latch Mechanisms with Gasket Guard, Long-Life Door Gasket with Exclusive Vulcan Pan Guard, Separate 60 min Timer with Constant Steam Feature and Illuminated Power Switch for each Compartment, Split Water Line Connection - Filtered and Unfiltered Water, Staged 2-Speed Water Fill, Stainless Steel Water Resistant Cabinet Base with Enclosed Bottom, Twin High Output Stainless Steel Generators with Auto Smartdrain and Powerflush(TM) System
Phase
Three-Phase
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C24ET10-LWE
Zoro #
G823360487
UPC #
-
Country of Origin
United States

Dimensions

Pan Width
20 in
Overall Height
71 3/10 in
Overall Width
24 in
Overall Depth
35 1/2 in
Pan Length
12 in
Drain Size
1 1/2 in

Details

Included Controls
Buzzer, Indicator Light, Timer
Drain Type
NPT, NSHT
Features
6 in Adjustable Stainless Steel Legs with Flanged Feet, Drain Connection and Two External Deliming Ports, Heavy Duty Doors and Door Latch Mechanisms with Gasket Guard, Long-Life Door Gasket with Exclusive Vulcan Pan Guard, Separate 60 min Timer with Constant Steam Feature and Illuminated Power Switch for each Compartment, Split Water Line Connection - Filtered and Unfiltered Water, Staged 2-Speed Water Fill, Stainless Steel Water Resistant Cabinet Base with Enclosed Bottom, Twin High Output Stainless Steel Generators with Auto Smartdrain and Powerflush(TM) System
Phase
Three-Phase
Material
Stainless Steel
Weight
550 lb
Voltage
208V, 240V
Item
Convection Steamer
Plug Type
Field Wire Electrical Connection
Installation Type
Floor Standing
Power Source
Electric
Number of Pans - Maximum
10
Control Type
Manual
Number of Steaming Chambers
2
Energy Star Compliant
Yes
Product Type
Convection Steamer
Current
94 A
Operating Temperature - Minimum
235 Degrees F
Standards
ANSI/NSF 4, cULus, ENERGY STAR, UL
Wattage
30 kW
Includes
(10) 12 in x 20 in x 2 1/2 in Pans
Operating Temperature - Maximum
235 Degrees F

Description

Convection Steamer

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.