Shop VULCAN
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Braising Pan, Gas
- Mfr # VG40
- Zoro # G623359445
product price:Â
$
49,325.99
/ea
Key Features
Installation Type
Floor
Includes
Perforated Pouring Lip Strainer
Power Source
Natural Gas
Product Type
Braising Pan
Operating Temperature - Minimum
50 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VG40
- Zoro #
- G623359445
- UPC #
- -
- Country of Origin
- United States
- Installation Type
- Floor
- Includes
- Perforated Pouring Lip Strainer
- Power Source
- Natural Gas
- Product Type
- Braising Pan
- Operating Temperature - Minimum
- 50 Degrees F
- Gas Inlet Type
- NPT
- Current
- 9 A
- Features
- Weight
- 620 lb
- Standards
- ANSI, CSA, NSF 4
- Operating Temperature - Maximum
- 425 Degrees F
- Material
- Stainless Steel
- Mobility
- Tilting
- Heating Capacity
- 120,000 BTU
- Item
- Braising Pan
- Pan Capacity
- 40 gal
- Power Source - TS Only
- Natural Gas
- Power Source - old
- Natural Gas
- Shell Material
- Stainless Steel
Dimensions
- Pan Width
- 23 in
- Gas Inlet Size
- 3/4 in
- Overall Width
- 46 in
- Pan Length
- 29 in
- Overall Depth
- 35 1/2 in
- Overall Height
- 40 1/2 in
- Fits Chest Size
Description
Braising Pan, Gas
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.