Air Force AF-PL Liquid Cleaner, 52.8 gal.
- Mfr # 53C558
- Zoro # G0934208
product price:Â
$
2,313.99
/ea
Free Shipping & Returns
Key Features
Cleaner Form
Liquid
Application
Cleaning Metal Parts In Presence Of Plastic Or Gaskets, Removal Of Grease And Oil
Size
52.8 gal
Cleaner Chemical Product Grouping
Cleaner
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 53C558
- Zoro #
- G0934208
- UPC #
- 662980147085
- Country of Origin
- Germany
Dimensions
- Size
- 52.8 gal
Details
- Item
- All-Purpose Cleaner
- Cleaner Form
- Liquid
- Application
- Cleaning Metal Parts In Presence Of Plastic Or Gaskets, Removal Of Grease And Oil
- Cleaner Chemical Product Grouping
- Cleaner
Description
Air Force AF-PL Liquid Cleaner,208L
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.