Shop WALTER
See all product information
Create Account
ALL SEASON CLEANER 55 Gal
- Mfr # 53G558
- Zoro # G1965950
product price:Â
$
3,813.99
/ea
Free Shipping & Returns
Key Features
Cleaner Form
Liquid
Surfaces for Use On
Bitumen, tar, and asphalt
Cleaner Chemical Product Grouping
Cleaner
Ready to Use/Concentrated
Ready-to-use, Non-dilutable
Removes
Oil, Grease, Tar, Ink, Adhesives
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 53G558
- Zoro #
- G1965950
- UPC #
- 662980280188
- Country of Origin
- Canada
Dimensions
- Size
- 55 Gal
Details
- Cleaner Form
- Liquid
- Surfaces for Use On
- Bitumen, tar, and asphalt
- Cleaner Chemical Product Grouping
- Cleaner
- Ready to Use/Concentrated
- Ready-to-use, Non-dilutable
- Removes
- Oil, Grease, Tar, Ink, Adhesives
- Application
- Heavy Duty
- Series
- ALL-SEASON
- Item
- All-Purpose Cleaner
Description
ALL SEASON CLEANER 55 Gal
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.