SC 400 Natural Orange Cleaner, 52.8 gal. Citrus
- Mfr # 53G518
- Zoro # G0934479
product price:Â
$
6,583.99
/ea
Free Shipping & Returns
Key Features
Fragrance
Orange
Cleaner Form
Liquid
Standards
Osha
Color
Gold/Brown
Size
52.8 gal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 53G518
- Zoro #
- G0934479
- UPC #
- 662980152317
- Country of Origin
- Canada
Dimensions
- Size
- 52.8 gal
Details
- Item
- Orange Cleaner
- Fragrance
- Orange
- Cleaner Form
- Liquid
- Standards
- Osha
- Color
- Gold/Brown
- Application
- Removing Anti-Corrosion Waxes Or Coatings; Removing Adhesive, Oil, Grease, Wax, Glue, Paint, Tar, And Ink, Cleaning Machine Parts, Tools, Pumps, Gears
- Cleaner Chemical Product Grouping
- Cleaner
Description
SC 400 Natural Orange Cleaner,208L
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.