Shop WALTER
See all product information
Create Account
Anti-Seize, 10.6 oz, Titanium Dioxide Base, Paste
- Mfr # 53D854
- Zoro # G216380504
product price:Â
$
26.99
/ea
Sold in multiples of 12 for
$323.88
Key Features
Container Capacity
10.6 oz
Base Anti-Seize Compound
Titanium Dioxide
Physical Form
Paste
Color
White
Odor
odorless
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 53D854
- Zoro #
- G216380504
- UPC #
- 662980238196
- Country of Origin
- Germany
- Item
- Anti-Seize
- Container Capacity
- 10.6 oz
- Base Anti-Seize Compound
- Titanium Dioxide
- Physical Form
- Paste
- Color
- White
- Odor
- odorless
- Series
- ROCK'N Roll
- Operating Temperature - Minimum
- -22 Degrees F
- Flash Point
- > 392 Degrees F
- Operating Temperature - Maximum
- 2,500 degrees F
- Specific Gravity
- 1.3 g/mL
Description
Walter surface technologies Bio-Circle ceramic Anti-Seize lubricant series: ROCK'N Roll, 10.6 oz, composition: titanium dioxide, paste, white, odorless, -22 to 2500 DegF, 1.3 g/mL specific gravity, >392 DegF flash, 70 cSt viscosity.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.