Shop WALTER
See all product information
Create Account
Anti-Seize, Aerosol Spray Can, 13.5 oz, Aerosol
- Mfr # 53D852
- Zoro # G522813826
product price:Â
$
33.15
/ea
Sold in multiples of 12 for
$397.80
Key Features
Container Capacity
13.5 oz
Container Type
Aerosol Spray Can
Physical Form
Aerosol
Series
ROCK'N Roll
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 53D852
- Zoro #
- G522813826
- UPC #
- -
- Country of Origin
- Germany
- Item
- Anti-Seize
- Container Capacity
- 13.5 oz
- Container Type
- Aerosol Spray Can
- Physical Form
- Aerosol
- Series
- ROCK'N Roll
Restrictions
This item has been restricted from sale in the following states:
AK, HI, PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.