Anti-Seize, Brush-Top Can, 9 oz, Paste
- Mfr # 53D854
- Zoro # G022822939
product price:Â
$
30.59
/ea
Key Features
Container Type
Brush-Top Can
Physical Form
Paste
Series
ROCK'N Roll
Operating Temperature - Maximum
2500 Degrees F
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 53D854
- Zoro #
- G022822939
- UPC #
- -
- Country of Origin
- United States
- Item
- Anti-Seize
- Container Capacity
- 9 oz
- Container Type
- Brush-Top Can
- Physical Form
- Paste
- Series
- ROCK'N Roll
- Operating Temperature - Maximum
- 2500 Degrees F
- Color
- White
- Operating Temperature - Minimum
- 22 Degrees F
- Base Anti-Seize Compound
- Nickel, Copper
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.