Shop WALTER
See all product information
Create Account
Anti-Seize, Aerosol Spray Can, 13.5 oz, Aerosol, 12 PK
- Mfr # 53D852
- Zoro # G122811925
product price:Â
$
25.99
/pk of 12, $2.17/ea
Key Features
Container Type
Aerosol Spray Can
Physical Form
Aerosol
Series
ROCK'N Roll
Color
White
Operating Temperature - Maximum
2500 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 53D852
- Zoro #
- G122811925
- UPC #
- 662980050828
- Country of Origin
- Germany
- Item
- Anti-Seize
- Container Capacity
- 13.5 oz
- Container Type
- Aerosol Spray Can
- Physical Form
- Aerosol
- Series
- ROCK'N Roll
- Color
- White
- Operating Temperature - Maximum
- 2500 Degrees F
- Base Anti-Seize Compound
- Nickel, Copper
- Operating Temperature - Minimum
- 22 Degrees F
Description
Prevents seizing and corrosion on all threaded components, bushings, and press fits. Increases disassembly and assembly speed. Compatible with all metals.
Restrictions
WARNING:
This product can expose you to chemicals including Titanium dioxide (airborne, unbound particles of respirable size),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.