Shop WALTER
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Anti-Spatter, Drum, 55 gal.
- Mfr # 53F258
- Zoro # G5565345
product price:Â
$
2,664.99
/ea
Key Features
Chemical Base
Water
Features
Biodegradable, Non-Flammable, Odourless
Series
E-Weld
Propellant
None
Form
Liquid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 53F258
- Zoro #
- G5565345
- UPC #
- 662980176948
- Country of Origin
- Canada
- Item
- Antispatter
- Chemical Base
- Water
- Features
- Biodegradable, Non-Flammable, Odourless
- Series
- E-Weld
- Propellant
- None
- Form
- Liquid
- Base Type
- Water
- Application
- Anti-Spatter
- Container Type
- Drum
- Material
- Water Based
- Removes With
- Water
- Color
- White
- Net Weight
- 55 gal
- Standards
- NSF Registered
- Agent Color
- White
- pH (Maximum)
- 9.5 pH
- Compatible Material Type
- Aluminum, Stainless Steel, Steel
- Container Capacity
- 55 gal
- Process
- MIG and Arc Welding, Multiple Pass Welding, Plasma Cutting, Stainless Steel Welding, Surfaces Prior Welding, Thin Sheet Welding and Welding Pre-Heated Work Pieces
- pH (Minimum)
- 8 pH
- Density
- 1.01 g/mL
Dimensions
- Container Size
- 55 gal
- Fits Chest Size
- Biodegradable, Non-Flammable, Odourless
Description
Antispatter, Container Capacity 55 gal, Chemical Base Water, Series E-Weld, Agent Color White, Compatible Material Type Aluminum, Stainless Steel, Steel, Density 1.01 g/mL, Features Biodegradable, Non-Flammable, Odourless, Form Liquid, pH (Maximum) 9.5 pH, pH (Minimum) 8 pH, Process MIG and Arc Welding, Multiple Pass Welding, Plasma Cutting, Stainless Steel Welding, Surfaces Prior Welding, Thin Sheet Welding and Welding Pre-Heated Work Pieces, Propellant None, Standards NSF Registered
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.