Shop WALTER
Additional $215.00 delivery surcharge applies per item.
See details
See all product information
Create Account
E-Weld 4 Anti-Spatter Liquid, 208L
- Mfr # 53F408
- Zoro # G604176580
product price:Â
$
2,292.99
/ea
Key Features
Container Size
55 gal
Container Style
Drum
Features
Excellent corrosion resistance - ideal for ferrous alloys and corrosion sensitive parts
Series
E-WELD 4â„¢
Physical Form
Liquid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 53F408
- Zoro #
- G604176580
- UPC #
- 662980227848
- Country of Origin
- Canada
- Item
- E-Weld 4 Anti-Spatter Liquid,208L
- Container Style
- Drum
- Features
- Excellent corrosion resistance - ideal for ferrous alloys and corrosion sensitive parts
- Series
- E-WELD 4â„¢
- Physical Form
- Liquid
- Application
- Anti-Spatter
Dimensions
- Container Size
- 55 gal
Description
E-Weld 4 Anti-Spatter Liquid,208L
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.