Shop WALTER
See all product information
Create Account
E-NOX Heavy Duty High Strength Stainless Steel Cleaner/Brightener, 16.9 fl-oz Trigger Spray Bottle
- Mfr # 53G303
- Zoro # G216380535
product price:Â
$
32.89
/ea
Sold in multiples of 12 for
$394.68
Key Features
Container Type
Trigger Spray Bottle
Color
Yellow
Container Size
16.9 fl-oz
Specific Gravity
1.05 to 1.15 g/mL
Form
Gel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 53G303
- Zoro #
- G216380535
- UPC #
- 662980265550
- Country of Origin
- Canada
Dimensions
- Container Size
- 16.9 fl-oz
Details
- Container Type
- Trigger Spray Bottle
- Color
- Yellow
- Specific Gravity
- 1.05 to 1.15 g/mL
- Form
- Gel
- Type
- Heavy Duty High Strength
- Series
- E-NOX CLEANâ„¢
Description
Walter surface technologies Bio-Circle stainless steel Cleaner/Brightener heavy duty high strength, series: E-NOX Clean, 16.9 fl-oz, trigger spray bottle, yellow, gel, 1.05 to 1.15 g/mL specific gravity, applicable materials: aluminum, brass, copper and stainless steel, 0 to 1 ph, composition: phosphoric acid, benzenesulfonic acid, C10-13-Alkyl derivs, sodium salts alcohol, C12-14, ethoxylated.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.