Anti-Spatter Liquid, Gen Purpose, 5.2 gal.
- Mfr # 53F207
- Zoro # G5133060
product price:Â
$
282.99
/ea
Free Shipping & Returns
Key Features
Container Size
5.2 gal
Container Style
Pail
Features
Contains temporary corrosion inhibitors
Series
SPATTER BLOCK
Physical Form
Liquid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 53F207
- Zoro #
- G5133060
- UPC #
- 662980175071
- Country of Origin
- Canada
Dimensions
- Container Size
- 5.2 gal
Details
- Item
- Anti-Spatter Liquid,Gen Purpose,5.2 gal.
- Container Style
- Pail
- Features
- Contains temporary corrosion inhibitors
- Series
- SPATTER BLOCK
- Physical Form
- Liquid
- Application
- Anti-Spatter
Description
Anti-Spatter Liquid,Gen Purpose,5.2 gal.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.