Anti-Spatter, Plastic Container, 5.2 gal.
- Mfr # 53F407
- Zoro # G5565336
product price:Â
$
445.99
/ea
Free Shipping & Returns
Key Features
Container Size
5.2 gal
Container Style
Pail
Chemical Base
Water
Features
Biodegradable, Mineral Oil Free, Non-Flammable, Not Controlled Under WHMIS, Silicone Free, Solvent Free
Series
E-Weld
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 53F407
- Zoro #
- G5565336
- UPC #
- 662980145869
- Country of Origin
- Canada
Dimensions
- Container Size
- 5.2 gal
- Fits Chest Size
- Biodegradable, Mineral Oil Free, Non-Flammable, Not Controlled Under WHMIS, Silicone Free, Solvent Free
Details
- Item
- Antispatter
- Container Style
- Pail
- Chemical Base
- Water
- Features
- Biodegradable, Mineral Oil Free, Non-Flammable, Not Controlled Under WHMIS, Silicone Free, Solvent Free
- Series
- E-Weld
- Propellant
- None
- Form
- Liquid
- Color
- White
- Container Type
- Plastic Container
- Removes With
- Water
- Application
- Anti-Spatter
- Material
- Water Based
- Base Type
- Water
- Net Weight
- 5.2 gal
- Process
- MIG and Arc Welding, Multiple Pass Welding, Plasma Cutting, Stainless Steel Welding, Surfaces Prior Welding, Thin Sheet Welding and Welding Pre-Heated Work Pieces
- Compatible Material Type
- Aluminum, Stainless Steel, Steel
- Container Capacity
- 5.2 gal
- pH (Maximum)
- 8.6 pH
- Agent Color
- White
Description
Antispatter, Container Capacity 5.2 gal, Chemical Base Water, Series E-Weld, Agent Color White, Compatible Material Type Aluminum, Stainless Steel, Steel, Features Biodegradable, Mineral Oil Free, Non-Flammable, Not Controlled Under WHMIS, Silicone Free, Solvent Free, Form Liquid, pH (Maximum) 8.6 pH, Process MIG and Arc Welding, Multiple Pass Welding, Plasma Cutting, Stainless Steel Welding, Surfaces Prior Welding, Thin Sheet Welding and Welding Pre-Heated Work Pieces, Propellant None
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.