Shop WALTER
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Anti-Spatter Liquid, Gen Purpose, 55 gal.
- Mfr # 53F208
- Zoro # G5133182
product price:Â
$
2,223.99
/ea
Key Features
Container Size
55 gal
Container Style
Drum
Features
Contains temporary corrosion inhibitors
Series
SPATTER BLOCK
Application
Anti-Spatter
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 53F208
- Zoro #
- G5133182
- UPC #
- 662980139745
- Country of Origin
- Canada
Dimensions
- Container Size
- 55 gal
Details
- Item
- Anti-Spatter Liquid,Gen Purpose,55 gal.
- Container Style
- Drum
- Features
- Contains temporary corrosion inhibitors
- Series
- SPATTER BLOCK
- Application
- Anti-Spatter
- Physical Form
- Liquid
Description
Anti-Spatter Liquid,Gen Purpose,55 gal.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.