Shop WALTER
See all product information
Create Account
Cleaning Pad Insert, 90 deg, Tungsten
- Mfr # 54B143
- Zoro # G6545301
product price:Â
$
391.99
/ea
Free Shipping & Returns
Key Features
For Use With
Mfr. No. 54D315, 54D215
Features
Durable Construction
Application
Welding
Size
16 oz
Series
Surfox
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 54B143
- Zoro #
- G6545301
- UPC #
- 662980511152
- Country of Origin
- Italy
- Item
- 90 Degrees Cleaning Pad Insert
- For Use With
- Mfr. No. 54D315, 54D215
- Features
- Durable Construction
- Application
- Welding
- Series
- Surfox
- Process
- Welding
- Compatible with Manufacturer Model Number
- 54D215, 54D315
- Compatible Manufacturer Part Number
- 54D215, 54D315
- Compatible Manufacturer Model Number
- 54D215, 54D315
- For Use With Mfr. Model Number
- 54D215, 54D315
- Compatible with Manufacturer Model No.
- 54D215, 54D315
- Compatible with Mfr. Model No.
- 54D215, 54D315
- For Use with Mfr Model Number
- 54D215, 54D315
- Compatible Pump Manufacturer Part Number
- 54D215, 54D315
- Compatible Mfr. Model Number
- 54D215, 54D315
- Product Type
- Tungsten Insert
- For Manufacturer Part Number
- 54D215, 54D315
- Compatible with Mfr. Model Number
- 54D215, 54D315
Dimensions
- Size
- 16 oz
- Fits Chest Size
- Durable Construction
Description
90 Degrees Cleaning Pad Insert, Product Type Tungsten Insert, Compatible with Manufacturer Model Number 54D215, 54D315, Series Surfox, Compatible Grainger Part Number 406F86, Features Durable Construction, Process Welding
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.