Shop WALTER

COOLCUT 200 BF - 5.2 Gal

  • Mfr # 58A297

  • Zoro # G1965865


product price:  $162.99
/ea
Free Shipping & Returns

Key Features

Series
COOLCUT 200 BF
Form
Liquid
Container Type
Pail
Application
CNC Cutting & Grinding Fluids
Features
Very low foaming
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
58A297
Zoro #
G1965865
UPC #
662980650233
Country of Origin
Germany

Dimensions

Container Size
5.2 gal

Details

Item
Coolant
Series
COOLCUT 200 BF
Form
Liquid
Container Type
Pail
Application
CNC Cutting & Grinding Fluids
Features
Very low foaming

Description

COOLCUT 200 BF - 5.2 Gal

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.