Shop WALTER

Coolcut S-50 Cutting Fluid, 20L

  • Mfr # 53C027

  • Zoro # G7511738


product price:  $314.99
/ea
Free Shipping & Returns

Key Features

Series
COOLCUT S-50
Form
Liquid
Container Type
Pail
Features
Formulated with extended corrosion protection
Application
CNC Cutting & Grinding Fluids
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
53C027
Zoro #
G7511738
UPC #
662980382509
Country of Origin
Germany

Dimensions

Container Size
5.2 gal

Details

Item
Cutting Fluid
Series
COOLCUT S-50
Form
Liquid
Container Type
Pail
Features
Formulated with extended corrosion protection
Application
CNC Cutting & Grinding Fluids

Description

Coolcut S-50 Cutting Fluid,20L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.