Shop WALTER
See all product information
Coolcut Metal Cutting Lubricant, 20L
Mfr # 53B007
Zoro # G7530446
product price:Â $432.99
/ea
Free Shipping & Returns
Key Features
Material Compatibility
Ferrous Metals, Non-Ferrous Metals
Series
COOLCUT
Form
Liquid
Container Type
Pail
Application
Manual Cutting Lubricants
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
53B007
Zoro #
G7530446
UPC #
662980074343
Country of Origin
Germany
Dimensions
Container Size
5.2 gal
Details
Item
Metalworking Fluid
Material Compatibility
Ferrous Metals, Non-Ferrous Metals
Series
COOLCUT
Form
Liquid
Container Type
Pail
Application
Manual Cutting Lubricants
Features
Contains extreme pressure additives (EP)
For Use With
All Metals
Description
Coolcut Metal Cutting Lubricant,20L
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.