Shop WALTER

Coolcut S-50 3.78 L

  • Mfr # 53C025

  • Zoro # G109985960


product price:  $110.99
/ea
Free Shipping & Returns

Key Features

Material Compatibility
Metal
Series
COOLCUT S-50
Form
Liquid
Container Type
Jug
Application
CNC Cutting & Grinding Fluids
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
53C025
Zoro #
G109985960
UPC #
662980068014
Country of Origin
Germany

Dimensions

Container Size
1 gal

Details

Item
Cutting Fluid
Material Compatibility
Metal
Series
COOLCUT S-50
Form
Liquid
Container Type
Jug
Application
CNC Cutting & Grinding Fluids
Features
Formulated with extended corrosion protection
Color
Yellow
Fragrance
Characteristic
For Use With
All Metals

Description

Coolcut S-50 is a ready-to-use, high-performance metal cutting lubricant specially designed for automatic and semi-automatic metal removing operations, even in severe machining processes and high-pressure conditions. Ideal for hard-to-machine materials. _x000D_

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.