Shop WALTER

CoolcutMetal Cutting Lubricant, 208L

  • Mfr # 53B008

  • Zoro # G7530531


product price:  $3,610.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Material Compatibility
Ferrous Metals, Non-Ferrous Metals
Series
COOLCUT
Form
Liquid
Container Type
Drum
Features
Contains extreme pressure additives (EP)
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
53B008
Zoro #
G7530531
UPC #
662980142776
Country of Origin
Germany

Dimensions

Container Size
55 gal

Details

Item
Metalworking Fluid
Material Compatibility
Ferrous Metals, Non-Ferrous Metals
Series
COOLCUT
Form
Liquid
Container Type
Drum
Features
Contains extreme pressure additives (EP)
Application
Manual Cutting Lubricants
For Use With
All Metals

Description

CoolcutMetal Cutting Lubricant,208L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.