Shop WALTER

COOLCUT PROTEC 68 - 52 Gal

  • Mfr # 58C008

  • Zoro # G0176610


product price:  $647.99
/ea
Free Shipping & Returns

Key Features

Series
COOLCUT PROTEC
Form
Liquid
Container Type
Drum
Application
CNC Cutting & Grinding Fluids
Features
Exact and safe positioning of tool and workpiece even under the highest
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
58C008
Zoro #
G0176610
UPC #
662980877104
Country of Origin
Germany

Dimensions

Container Size
52.8 gal

Details

Item
Cutting Fluid
Series
COOLCUT PROTEC
Form
Liquid
Container Type
Drum
Application
CNC Cutting & Grinding Fluids
Features
Exact and safe positioning of tool and workpiece even under the highest

Description

COOLCUT PROTEC 68 - 52 Gal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.