Shop WALTER

COOLCUT SPRAY/400 ML

  • Mfr # 53B002

  • Zoro # G116267103


product price:  $28.69
/ea
Sold in multiples of 12 for $344.28

Key Features

Material Compatibility
Aluminum, Brass, Stainless Steel, Steel
Series
Coolcut
Form
Liquid
Fluid Characteristics
Extreme Pressure (EP) Additives
Container Size
11 fl oz
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
53B002
Zoro #
G116267103
UPC #
662980028780
Country of Origin
Germany

Dimensions

Container Size
11 fl oz

Details

Item
Cutting Oil
Material Compatibility
Aluminum, Brass, Stainless Steel, Steel
Series
Coolcut
Form
Liquid
Fluid Characteristics
Extreme Pressure (EP) Additives
Container Type
Aerosol Spray Can
Fragrance
Citrus
Color
Yellow
Viscosity @ 40C
43 cSt
Application
Drilling, Milling, Reaming, Sawing, Turning
Flash Point
480 Degrees F

Description

Cutting Oil, Container Size 11 fl oz, Aerosol Can, Yellow, Application Drilling, Milling, Reaming, Sawing, Turning

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.