Shop WALTER
See all product information
COOLCUT PROTEC 68 - 5.2 Gal
Mfr # 58C007
Zoro # G0177889
product price:Â $112.99
/ea
Free Shipping & Returns
Key Features
Series
COOLCUT PROTEC
Form
Liquid
Container Type
Pail
Features
Exact and safe positioning of tool and workpiece even under the highest
Application
CNC Cutting & Grinding Fluids
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
58C007
Zoro #
G0177889
UPC #
662980711651
Country of Origin
Germany
Dimensions
Container Size
5.2 gal
Details
Item
Cutting Fluid
Series
COOLCUT PROTEC
Form
Liquid
Container Type
Pail
Features
Exact and safe positioning of tool and workpiece even under the highest
Application
CNC Cutting & Grinding Fluids
Description
COOLCUT PROTEC 68 - 5.2 Gal
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.