Shop WALTER
See all product information
Create Account
Tapcut Tapping Fluid, 350mL
- Mfr # 53A103
- Zoro # G7530391
product price:Â
$
18.69
/ea
Sold in multiples of 12 for
$224.28
Key Features
Series
Tapcut
Container Size
350 mL
Material Compatibility
Aluminum, Brass, Stainless Steel, Steel
Form
Liquid
Container Type
Bottle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 53A103
- Zoro #
- G7530391
- UPC #
- 662980076477
- Country of Origin
- Canada
- Item
- Tapping Fluid
- Series
- Tapcut
- Material Compatibility
- Aluminum, Brass, Stainless Steel, Steel
- Form
- Liquid
- Container Type
- Bottle
- Fluid Characteristics
- Biodegradable
Dimensions
- Container Size
- 350 mL
Description
Tapcut Tapping Fluid,350mL
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.