Shop WALTER

COOLCUT SYN GRIND - 5.2 Gal

  • Mfr # 58A707

  • Zoro # G0177995


product price:  $289.99
/ea
Free Shipping & Returns

Key Features

Material Compatibility
Ferrous Materials, Glass
Series
COOLCUT SYN GRIND
Form
Liquid
Container Size
5.2 gal
Container Type
Pail
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
58A707
Zoro #
G0177995
UPC #
662980514023
Country of Origin
Germany

Dimensions

Container Size
5.2 gal

Details

Item
Grinding Fluid
Material Compatibility
Ferrous Materials, Glass
Series
COOLCUT SYN GRIND
Form
Liquid
Container Type
Pail
Features
Good grinding performance
Application
CNC Cutting & Grinding Fluids
For Use With
Ferrous Metals, Glass

Description

COOLCUT SYN GRIND - 5.2 Gal

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.