Depressed Center Wheel, 6 in dia x 3/64 in Thick, 7/8 in Center Hole, 60 grit
- Mfr # 11T162
- Zoro # G916380583
product price:Â
$
11.19
/ea
Sold in multiples of 25 for
$279.75
Key Features
Wheel Type
Type 27
Overall Diameter
6 in
Overall Thickness
3/64 in
Connector Size
7/8 in
Connector Type
arbor connector
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 11T162
- Zoro #
- G916380583
- UPC #
- 662980953433
- Country of Origin
- United States
Dimensions
- Overall Diameter
- 6 in
- Overall Thickness
- 3/64 in
- Connector Size
- 7/8 in
Details
- Wheel Type
- Type 27
- Connector Type
- arbor connector
- Abrasive Material
- aluminum oxide
- Grade
- medium
- Grit
- 60
- Maximum Operating Speed
- 10,200 rpm
- Reinforced
- Yes
- Applicable Materials
- Cast Iron, Sheet Metal, Stainless Steel and Steel
- Bond Type
- Resinoid
- Standards
- ANSI B7.1, EN 12413
Description
Walter surface technologies Zipcut depressed center wheel 6 in wheel dia, 3/64 in wheel thickness, 7/8 in center hole, arbor connector, 60 grit, medium grade, aluminum oxide abrasive, wheel type number: type 27, 10,200 rpm maximum, resinoid bond, applicable materials: cast iron, sheet metal, stainless steel and steel, yes reinforced, specifications met: ANSI B7.1, EN 12413.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.