Shop WALTER
See all product information
Create Account
Flat Depressed Center Wheel, 4-1/2 in dia x 1/16 in Thick, 7/8 in Center Hole, 60 grit
- Mfr # 11T453
- Zoro # G016380735
product price:Â
$
7.85
/ea
Sold in multiples of 25 for
$196.25
Key Features
Wheel Type
Type 27
Overall Diameter
4-1/2 in
Overall Thickness
1/16 in
Connector Size
7/8 in
Abrasive Material
aluminum oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 11T453
- Zoro #
- G016380735
- UPC #
- 662980867143
- Country of Origin
- Italy
- Wheel Type
- Type 27
- Abrasive Material
- aluminum oxide
- Grade
- coarse
- Grit
- 60
- Maximum Operating Speed
- 13,300 rpm
- Applicable Materials
- Cast Iron, Sheet Metal, Stainless Steel and Steel
- Connector Type
- Arbor
- Reinforced
- Yes
- Standards
- ANSI B7.1, EN 12413
- Bond Type
- Resinoid
- Type
- Flat
Dimensions
- Overall Diameter
- 4-1/2 in
- Overall Thickness
- 1/16 in
- Connector Size
- 7/8 in
Description
Walter Zip+Xtra depressed center wheel flat, 4-1/2 in dia, 1/16 in thickness, 7/8 in, 60 grit, coarse grade, aluminum oxide abrasive, wheel type number: type 27, 13,300 rpm maximum, resin bond, applicable materials: cast iron, sheet metal, stainless steel and steel. The Zip+Xtra is a 1/16 in thick heavy duty application cut-off wheel that offers the longest life on the market. It gives the lowest Cost/cut in the industry, is designed for steel and stainless steel applications and incorporates the rib design for cooler cutting.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.